This product requires certification to purchase.

Wall Mount Drink Fountain in Satin Stainless Steel

Haws®

Wall Mount Drink Fountain in Satin Stainless Steel

  • Fast #
  • Part #H1001
  • Item #1203456
  • Manufacturer Part #1001
3.8 out of 5 Customer Rating
Brand image
Haws®

Wall Mount Drink Fountain in Satin Stainless Steel

  • Fast #
  • Part #H1001
  • Item #1203456
  • Manufacturer Part #1001
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • With 18 gauge Type 304 Stainless Steel bowl assembly mounted on a 14 gauge Type 304 Stainless Steel wall bracket
  • With 100% lead-free waterways
  • Trap and shut off must be in the wall
  • Polished chrome-plated brass vandal-resistant bubbler head with integral laminar anti-squirt flow eliminate water splash
  • Maintenance is made easy with front access to valve adjustment and cartridge replacement
  • Beautiful satin finish resists stains and corrosion
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Depth
19 in
Flow Rate
24 gph
Gauge (metal)
18 ga
Height
9 in
Characteristics & Features
Built-In Water Filter
No
Color Finish Category
Stainless Steel
Color Finish Name
Satin Stainless Steel
Installation Type
Wall Mount
Material
Stainless Steel
Material Type
304
Self Contained Refrigerant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Type
H1001
UPC
611970313887