This product requires certification to purchase.

Wall Mount Electric Drink Fountain in Satin Stainless Steel

Haws®

Wall Mount Electric Drink Fountain in Satin Stainless Steel

  • Fast #
  • Part #HH10118HO
  • Item #3811545
  • Manufacturer Part #H1011.8HO
3.4 out of 5 Customer Rating
Brand image
Haws®

Wall Mount Electric Drink Fountain in Satin Stainless Steel

  • Fast #
  • Part #HH10118HO
  • Item #3811545
  • Manufacturer Part #H1011.8HO
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • With 18 gauge type 304 stainless steel bowl assembly mounted on a 14 gauge type 304 stainless steel wall bracket
  • With 100% lead-free waterways
  • "Hands off" feature allows the lower fountain to be activated without the use of the operator's hands, better protecting it from germs and assisting in the ease of use to the handicap
  • Grille slots are designed to eliminate sharp edges and are backed with a foam filter to protect the fan motor and high displacement compressor from debris
  • Designed to run at a low energy usage, this water cooler is assured to have a long lasting life
  • Laminar flow prevents splashing, keeping the drinking area contained and clean
  • Beautiful satin finish resists stains and corrosion
  • Front access to valve adjustment and cartridge replacement
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Capacity
8 gph
Depth
19 in
Gauge (metal)
18 ga
Height
39 in
Width
32 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Satin Stainless Steel
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: This product can expose you to chemicals including Chromium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61, ANSI 61-9, ANSI A117.1
Application
Commercial
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61, NSF 61-9
NSF Certified
Yes
UPC
611970358512