This product requires certification to purchase.

Wall-Mounted Barrier-Free Motion-Activated, Stainless-Steel Hand Wash Sink With Axion Msr Eye/Face Wash.

Haws®

Wall-Mounted Barrier-Free Motion-Activated, Stainless-Steel Hand Wash Sink With Axion Msr Eye/Face Wash.

  • Fast #
  • Part #H7660
  • Item #10176103
  • Manufacturer Part #7660
4.4 out of 5 Customer Rating
Brand image
Haws®

Wall-Mounted Barrier-Free Motion-Activated, Stainless-Steel Hand Wash Sink With Axion Msr Eye/Face Wash.

  • Fast #
  • Part #H7660
  • Item #10176103
  • Manufacturer Part #7660
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 24" wide 14-gauge Type 304 Stainless Steel sink mounted on 14 gauge Type 304 Stainless Steel sink supports
  • Integral to the sink construction is the 1-1/2" male NPT drain with 1-1/2" trap and tailpiece supplied
  • Motion-activated faucet operation (operating on 110VAC or battery power) for safety and peace of mind
  • Supplied with .5 gpm and 1.2 gpm laminar flow faucet nozzles, with an optional 2.2 gpm laminar flow nozzle available for higher flow applications
  • Mixing valve included supplies tepid water to the eyewash and faucet
  • Eye/face wash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Beautiful satin finish resists stains and corrosion
  • Easy access to the mixing valve, faucet batteries, plumbing and drain through the large front panel
  • Requires Certification

Documents

Dimensions & Measurements
Size
24
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Proposition 65
Warning: This product contains a chemical known to the State of California to cause cancer and/or birth defects or other reproductive harm
Warranty & Product Information
Product Type
Hand Wash, Sink, Eye/Face Wash
Type
H7660
UPC
611970363042