This product requires certification to purchase.

3 ft. Baseboard Cover Only

Haydon Corporation

3 ft. Baseboard Cover Only

  • Fast #
  • Part #H958COM
  • Item #3439492
  • Manufacturer Part #66045
4.1 out of 5 Customer Rating
Brand image
Haydon Corporation

3 ft. Baseboard Cover Only

  • Fast #
  • Part #H958COM
  • Item #3439492
  • Manufacturer Part #66045
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Its durable construction with standard 18 gauge front cover makes the 958 ideal for demanding residential and commercial applications
  • Requires Certification
Dimensions & Measurements
Height
9-1/4 in
Length
3 ft
Width
3-13/16 in
Characteristics & Features
Brand Model Compatibility
958