This product requires certification to purchase.

6 ft. 22 ga Baseboard Cover Only

Haydon Corporation

6 ft. 22 ga Baseboard Cover Only

  • Fast #
  • Part #H750COU
  • Item #3439494
  • Manufacturer Part #67220
3.3 out of 5 Customer Rating
Brand image
Haydon Corporation

6 ft. 22 ga Baseboard Cover Only

  • Fast #
  • Part #H750COU
  • Item #3439494
  • Manufacturer Part #67220
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The cover is a standard 22 gauge front cover with an optional heavy duty 18 gauge front cover (Model 758)
  • Additional accessories sold separately, see baseboard accessories
  • Requires Certification
Dimensions & Measurements
Height
7-1/4 in
Length
6 ft
Width
3-3/16 in
Characteristics & Features
Brand Model Compatibility
Heat-Base™ 750-1B