This product requires certification to purchase.

2 ft. Copper Baseboard Assembly

Haydon Corporation

Hi-Output 958-2 2 ft. Copper Baseboard Assembly

  • Fast #
  • Part #H958K
  • Item #1475608
  • Manufacturer Part #66000
4.8 out of 5 Customer Rating
Brand image
Haydon Corporation

Hi-Output 958-2 2 ft. Copper Baseboard Assembly

  • Fast #
  • Part #H958K
  • Item #1475608
  • Manufacturer Part #66000
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Superior design combined with industry leading efficiency makes Haydon’s Hi-Output 958 the best choice for both the specifying engineer and the heating contractor
  • The Hi-Output 958 series baseboard comes complete including 3/4 in element with 2-1/2 in x 3-1/4 in aluminum fins and cover
  • End caps not included, must buy separately
  • Its durable construction with standard 18 gauge front cover makes the 958 ideal for demanding residential and commercial applications
  • Its reliability and quiet operation are a plus in every setting
  • Requires Certification
Dimensions & Measurements
Height
9-1/4 in
Length
2 ft
Width
3-13/16 in
Characteristics & Features
Collection
Hi-Output 958-2
Color Finish Name
Natural
Material
Cold Rolled Steel, Copper
Electrical & Operational Information
BTU
1430