This product requires certification to purchase.

2 in. Plastic Flanged EPDM Locking Lever Handle Butterfly Valve

Hayward

BYV Series 2 in. Plastic Flanged EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #HBYV11020A0EL00
  • Item #9536189
  • Manufacturer Part #BYV11020A0EL00
5 out of 5 Customer Rating
Brand image
Hayward

BYV Series 2 in. Plastic Flanged EPDM Locking Lever Handle Butterfly Valve

  • Fast #
  • Part #HBYV11020A0EL00
  • Item #9536189
  • Manufacturer Part #BYV11020A0EL00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • One piece injection molded PVC, CPVC or GFPP body
  • PVC, CPVC, GFPP or PVDF disc materials
  • Hand lever with 19 lockable stop positions & 360° interlocking splines
  • External disc position and flow indication
  • Hydro-dynamic centric disc for increased flow performance
  • Over-sized liner face maximizes surface contact with flanges
  • 1-piece 316 stainless steel stem with threaded retaining gland
  • Stem bearing and seal retainer for absolute stem position and seal
  • ISO 5211 top flange and stem drive
  • All sizes meet ANSI B16.10 / ISO 5752 narrow face-to-face dimensions
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
7-53/100 in
Pressure Class
150#
Valve Size
2 in
Characteristics & Features
Collection
BYV Series
Material
Plastic, Rubber
Material Type
EPDM, PVC
Valve Body Material
PVC
Valve Body Style
1 piece
Valve Operator
Locking Lever Handle
Valve Seat Material
EPDM
Valve Type
Butterfly Valve
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI B16.10
ASME
ASME B16.10 Class 150, ASME B16.5 Class 150
ASTM
ASTM D1784
ISO
ISO 5211, ISO 5752
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic