This product requires certification to purchase.

1 in. PVC B/HEAD SXT FTG W/ EPDM GSKT

Hayward® Flow Control

1 in. PVC B/HEAD SXT FTG W/ EPDM GSKT

  • Fast #
  • Part #HBFAS1010CES
  • Item #9536188
  • Manufacturer Part #BFAS1010CES
4.7 out of 5 Customer Rating
Brand image
Hayward® Flow Control

1 in. PVC B/HEAD SXT FTG W/ EPDM GSKT

  • Fast #
  • Part #HBFAS1010CES
  • Item #9536188
  • Manufacturer Part #BFAS1010CES
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Threaded
End Connections
Socket Weld x Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
Bulkhead Fitting
Material
Plastic
Material Type
CPVC
Warranty & Product Information
ASTM
ASTM D-1784
NSF Certified
Yes
Origin
Domestic
Type
HBFAS1010CES