This product requires certification to purchase.

2 in. PVC SxS B/HEAD FTG EPDM

Hayward® Flow Control

2 in. PVC SxS B/HEAD FTG EPDM

  • Fast #
  • Part #HBFA1020SES
  • Item #10304859
  • Manufacturer Part #BFA1020SES
3.5 out of 5 Customer Rating
Brand image
Hayward® Flow Control

2 in. PVC SxS B/HEAD FTG EPDM

  • Fast #
  • Part #HBFA1020SES
  • Item #10304859
  • Manufacturer Part #BFA1020SES
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Extra long barrel design for thick tank walls
  • Left hand threads
  • Rated at 150 psi
  • FPM or EPDM gasket seal
  • Hex body for one person installation
  • Full buttress threads
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Fitting Type
Bulkhead Fitting
Material
Plastic
Material Type
PVC
Warranty & Product Information
ASTM
ASTM D-1784
NSF Certified
Yes
Origin
Domestic
Type
HBFA1020SES
UPC
610377089012