This product requires certification to purchase.

14 in. x 25 ft. Silver R6 Flexible Air Duct - Bagged

H&C Flex

14 in. x 25 ft. Silver R6 Flexible Air Duct - Bagged

  • Fast #
  • Part #HFB21614
  • Item #583475
  • Manufacturer Part #13602414H
5 out of 5 Customer Rating
Brand image
H&C Flex

14 in. x 25 ft. Silver R6 Flexible Air Duct - Bagged

  • Fast #
  • Part #HFB21614
  • Item #583475
  • Manufacturer Part #13602414H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 12
Looking for compatible parts?
Out of Stock

All Sizes


Product Details

Product Description
  • Metalized polyester jacket reinforced with fiberglass scrim
  • Double-ply black polyester core 10" W.C. positive, 1/2" W.C. negative
  • R-6.0 insulation
  • UL-listed
  • 25' length
  • Packaged in compact bags
  • Easy to install
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
14 in
Length
25 ft
Maximum Airflow
5000
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Insulated
Yes
Material
Polyester
Material Type
Polyester
R value
R6
Vent Duct Shape
Round
Electrical & Operational Information
Temperature Range
-20 Deg F to 140 Deg F
Warranty & Product Information
UL Listed
Yes
UPC
684048502384