This product requires certification to purchase.

8 in. x 25 ft. R8 Silver Flexible Air Duct

H&C Flex

8 in. x 25 ft. R8 Silver Flexible Air Duct

  • Fast #
  • Part #HFB218X
  • Item #4088175
  • Manufacturer Part #13102408H
4 out of 5 Customer Rating
Brand image
H&C Flex

8 in. x 25 ft. R8 Silver Flexible Air Duct

  • Fast #
  • Part #HFB218X
  • Item #4088175
  • Manufacturer Part #13102408H
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Metalized polyester jacket reinforced with fiberglass scrim
  • Double-ply black polyester core 10" W.C. positive, 1/2" W.C. negative
  • R-8.0 insulation
  • UL-listed
  • 25' length
  • Packaged in compact bags
  • Easy to install
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
8 in
Length
25 ft
Maximum Airflow
5000
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Insulated
Yes
Material
Polyester
Material Type
Polyester
R value
R8
Vent Duct Shape
Round
Electrical & Operational Information
Temperature Range
-20 Deg F to 140 Deg F
Warranty & Product Information
Type
H180336
UL Listed
Yes
UPC
699663020137