This product requires certification to purchase.

150 cfm Compact Portable Air Purification System

HealthWay

150 cfm Compact Portable Air Purification System

  • Fast #
  • Part #HCOMPACT
  • Item #9273737
  • Manufacturer Part #COMPACT
5 out of 5 Customer Rating
Brand image
HealthWay

150 cfm Compact Portable Air Purification System

  • Fast #
  • Part #HCOMPACT
  • Item #9273737
  • Manufacturer Part #COMPACT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • DFS technology 99.99% efficient at .007 micron
  • Ultra efficient EC motor
  • Better then HEPA at particulate size capture
  • Deactivates microorganisms with patented DFS technology
  • Used by major hospitals, schools and fortune 50 companies
  • Best available ultrafine particle filtration
  • VOC (gas, chemical and odor) absorption
  • Designed and engineered in the USA
  • Ultra slim design
  • Can be wall mounted
  • Requires Certification
Dimensions & Measurements
CFM
150 ft3/min
Depth
8-3/4 in
Diameter
11-11/50 in
Height
20 in
Length
15-3/10 in
Width
13 in
Characteristics & Features
Material
Plastic
Electrical & Operational Information
Volts
120/230V
Watts
46 W
Warranty & Product Information
Application
Air Purifying
Product Type
Electronic Air Cleaner
Type
Air Purifier