199k Btu/h Wall-Hung Condensing Gas Boiler
Elite 199k Btu/h Wall-Hung Condensing Gas Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
Specifications
- Application:
- Commercial
- BTU:
- 199000
- BTU Heat Rating:
- 199000 Btu/h
- Boiler Type:
- Combi Boiler
- Collection:
- Elite
- Condensing:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 38-1/4
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 199 MBH
- Installation Type:
- Wall Mount
- Length:
- 18-1/2
- Supply Pipe Connection Size:
- 1-1/4
- Vent Type:
- Direct Vent
- Width:
- 19-3/4