79 MBH Water Boiler 85000 BTU Stainless Steel 0.96 AFUE 120V
Elite Ultra 79 MBH Water Boiler 85000 BTU Stainless Steel 0.96 AFUE 120V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- AFUE:
- 96
- AMP:
- 12
- ANSI:
- ANSI Z21.13
- ASME:
- ASME H
- Application:
- Commercial
- BTU:
- 85000
- Boiler Type:
- Condensing Boiler
- CSA Certified:
- CSA 4.9
- Collection:
- Elite Ultra
- Condensing:
- Yes
- Conversion Kit Included:
- Yes
- Depth:
- 15-1/8
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 43-5/8
- Ignition System:
- Electronic Spark Ignition
- Input (MBH):
- 79 MBH
- Installation Type:
- Wall Mount
- Material:
- Plastic, Stainless Steel, Steel
- Media:
- Hot Water
- Return Pipe Connection:
- 1
- Supply Pipe Connection Size:
- 1
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 16-3/64