This product requires certification to purchase.

Commercial Gas Boiler 1000 MBH Natural Gas

Heat Transfer Products

Elite XL® Commercial Gas Boiler 1000 MBH Natural Gas

  • Fast #
  • Part #HELX1000FBN
  • Item #8156169
  • Manufacturer Part #ELX-1000FBN
3.3 out of 5 Customer Rating
Brand image
Heat Transfer Products

Elite XL® Commercial Gas Boiler 1000 MBH Natural Gas

  • Fast #
  • Part #HELX1000FBN
  • Item #8156169
  • Manufacturer Part #ELX-1000FBN
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

AFUE:
97.00 %
AMP:
2, 21.3
ANSI:
ANSI Z21.13
ASME:
ASME H
Application:
Commercial
BTU:
1000000
BTU Heat Rating:
1000000 Btu/h
Boiler Type:
Condensing Boiler
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.9
Collection:
Elite XL®
Energy Star Compliant:
Yes
Flow Rate:
48 gpm
Fuel Type:
Natural Gas
Height:
41 in
Ignition System:
Direct Spark Ignition
Input (MBH):
1000 MBH
Length:
56-1/2 in
Material:
Galvanneal Steel, Stainless Steel
Media:
Hot Water
NSF Certified:
No
Pressure - Maximum:
160 psi
Return Pipe Connection:
2 in
Supply Pipe Connection Size:
2 in
UL Listed:
No
Volts:
120V
Width:
26 in