This product requires certification to purchase.

1/2 in. OD Tube Conduit Elbow

Heatlink USA

1/2 in. OD Tube Conduit Elbow

  • Fast #
  • Part #H86005
  • Item #550485
  • Manufacturer Part #86005
3.6 out of 5 Customer Rating
Brand image
Heatlink USA

1/2 in. OD Tube Conduit Elbow

  • Fast #
  • Part #H86005
  • Item #550485
  • Manufacturer Part #86005
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Made of PVC
  • Rigid support
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
15/16 in
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Fitting Type
Elbow, Straight
Material
Plastic
Material Type
PVC
Warranty & Product Information
UPC
627998003891