This product requires certification to purchase.

1/2 in. PEX Connector for 1-1/4 in. Stainless Steel Manifold (Pack of 2)

Heatlink USA

1/2 in. PEX Connector for 1-1/4 in. Stainless Steel Manifold (Pack of 2)

  • Fast #
  • Part #H77105
  • Item #10300065
  • Manufacturer Part #77105
4 out of 5 Customer Rating
Brand image
Heatlink USA

1/2 in. PEX Connector for 1-1/4 in. Stainless Steel Manifold (Pack of 2)

  • Fast #
  • Part #H77105
  • Item #10300065
  • Manufacturer Part #77105
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Solid brass fitting attaches to the end of the PEX tubing and allows for easy installation onto the bottom of the manifold
  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Manifold
End Connections
Barbed x Manifold
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in x 1-1/4 in
Pressure - Maximum
145 psi
Characteristics & Features
Material
Brass
Electrical & Operational Information
Maximum Temperature
230
Warranty & Product Information
Type
H77105
UPC
627998003013