This product requires certification to purchase.

1 in. Press Sleeve

Heatlink USA

1 in. Press Sleeve

  • Fast #
  • Part #H24228
  • Item #7895810
  • Manufacturer Part #24228
5 out of 5 Customer Rating
Brand image
Heatlink USA

1 in. Press Sleeve

  • Fast #
  • Part #H24228
  • Item #7895810
  • Manufacturer Part #24228
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1 in
Height
83/100 in
Width
1-11/50 in
Characteristics & Features
Material
Stainless Steel
Tool Type
Press, Sleeve
Warranty & Product Information
ASTM
ASTM F-877
Lead Law Compliance Level
Lead Law Compliant and Certified
UPC
627998008100