This product requires certification to purchase.

10 x 1 in. Hydronic Branch Manifold Carbon Steel and Stainless Steel

Heatlink USA

10 x 1 in. Hydronic Branch Manifold Carbon Steel and Stainless Steel

  • Fast #
  • Part #H75102
  • Item #10166666
  • Manufacturer Part #75102
5 out of 5 Customer Rating
Brand image
Heatlink USA

10 x 1 in. Hydronic Branch Manifold Carbon Steel and Stainless Steel

  • Fast #
  • Part #H75102
  • Item #10166666
  • Manufacturer Part #75102
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 104
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 2 US gpm flow meters
  • 1" FNPT supply and return isolation valves
  • Supply and return hose bibs
  • Return valve accepts optional actuators for automated control
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Flow Rate
2 gpm
Length
10 in
Characteristics & Features
Material
Carbon Steel, Stainless Steel
Warranty & Product Information
ASTM
ASTM EN-10088, ASTM B-124 C37700
UPC
627998017652