This product requires certification to purchase.

3 Ton - 19 SEER - Variable-Speed Air Conditioner - R-410A

Heil®

HVA9 Series 3 Ton - 19 SEER - Variable-Speed Air Conditioner - R-410A

  • Fast #
  • Part #IHVA936GKA
  • Item #9971403
  • Manufacturer Part #HVA936GKA
4 out of 5 Customer Rating
Brand image
Heil®

HVA9 Series 3 Ton - 19 SEER - Variable-Speed Air Conditioner - R-410A

  • Fast #
  • Part #IHVA936GKA
  • Item #9971403
  • Manufacturer Part #HVA936GKA
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance
  • Five stages of variable speed compressor operation, providing our best temperature and summer humidity control
  • High-efficiency variable speed fan works with compressor for our best levels of quiet, efficient operation
  • Durably built with tight wire grille and protective corner posts to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • Wi-Fi® enabled remote access with the Ion™ system control
  • Non-ozone depleting R-410A refrigerant
  • Sound reducing features, aerodynamic variable speed fan, soft mounted compressor and high performance acoustic absorbing compressor blanket
  • High gloss, baked-on powder-coated finish over galvanized steel
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
CFM
2500 ft3/min
Depth
23-1/8 in
Height
38-1/2 in
Length
23-1/8 in
Liquid Line (OD)
3/8 in
Max CFM
2500 cfm
Suction Line (OD)
3/4 in
Tonnage
3 Ton
Weight
177 lb
Width
23-1/8 in
Characteristics & Features
A2L Compatible
No
Coil Type
Aluminum Fin
Collection
HVA9 Series
Communicating
Communicating
Compressor Type
Rotary
EER2
9
EER2 Range
0 - 10.5
Factory Std. Refrigerant Charge
96 oz
Refrigerant
R-410A
Refrigerant Control
TXV
SEER
19.0
Sound Blanket
Yes
Electrical & Operational Information
AMP
24.2
BTU
36000
BTU Cooling Rating
35000 Btu/h
Compressor Stages
Variable Speed
Decibel Rating (dB)
71 dB
EER
13.0
Horsepower
1/3 hp
Max Fuse Size
40
MBH
36
Phase
Single Phase
RPM
1050
Volts
208/230V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UL Listed
Yes