This product requires certification to purchase.

16 in. Ductile Iron EPDM Wheel Handle Butterfly Valve

Henry Pratt

HP 250™ 16 in. Ductile Iron EPDM Wheel Handle Butterfly Valve

  • Fast #
  • Part #HGHMEINON16
  • Item #1945551
  • Manufacturer Part #HGHMEINON16
3.7 out of 5 Customer Rating
Brand image
Henry Pratt

HP 250™ 16 in. Ductile Iron EPDM Wheel Handle Butterfly Valve

  • Fast #
  • Part #HGHMEINON16
  • Item #1945551
  • Manufacturer Part #HGHMEINON16
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Sizes: 3" - 48"
  • Pressure class: AWWA 250 B
  • Actuation options: Nut, handwheel, buried service
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Pressure Class
250#
Valve Size
16 in
Characteristics & Features
Coating
Epoxy
Collection
HP 250™
Material
Cast Iron, Rubber
Material Type
EPDM
Valve Body Material
Cast Iron
Valve Disc Material
Cast Iron
Valve Operator
Handwheel
Valve Seat Material
EPDM
Valve Type
Butterfly Valve
Warranty & Product Information
ASTM
ASTM A126 Class B, ASTM A276, ASTM A36, ASTM A48 Class 40, ASTM A536, ASTM A564, ASTM B505 C93200, ASTM B584 C87500, ASTM B584 C93200, ASTM F104
AWWA
AWWA 250 B