This product requires certification to purchase.

16 in. Ductile Iron Flanged Buna-N Hand Wheel Butterfly Valve

Henry Pratt

HP 250™ 16 in. Ductile Iron Flanged Buna-N Hand Wheel Butterfly Valve

  • Fast #
  • Part #HGHF250125EPDM16
  • Item #4486779
  • Manufacturer Part #HGHF250125EPDM16
3.2 out of 5 Customer Rating
Brand image
Henry Pratt

HP 250™ 16 in. Ductile Iron Flanged Buna-N Hand Wheel Butterfly Valve

  • Fast #
  • Part #HGHF250125EPDM16
  • Item #4486779
  • Manufacturer Part #HGHF250125EPDM16
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Pressure Class
250#
Valve Size
16 in
Characteristics & Features
Clean Bagged
No
Collection
HP 250™
Material
Ductile Iron, Rubber
Material Type
Buna-N
Valve Body Material
Ductile Iron
Valve Body Style
Flanged
Valve Disc Material
Ductile Iron
Valve Operator
Handwheel
Valve Seat Material
Buna-N
Valve Type
Butterfly Valve
Electrical & Operational Information
Pressure - High
250
Warranty & Product Information
ANSI
ANSI 250
ASTM
ASTM A536, ASTM A564 Type 630
AWWA
AWWA C-504
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No