This product requires certification to purchase.

1-1/2 in. x 10 yd. Waterproof Abrasive Sand Cloth Dispenser Box

Hercules®

1-1/2 in. x 10 yd. Waterproof Abrasive Sand Cloth Dispenser Box

  • Fast #
  • Part #H45025
  • Item #454090
  • Manufacturer Part #45025
4.1 out of 5 Customer Rating
Brand image
Hercules®

1-1/2 in. x 10 yd. Waterproof Abrasive Sand Cloth Dispenser Box

  • Fast #
  • Part #H45025
  • Item #454090
  • Manufacturer Part #45025
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1440
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Use for deburring and roughing copper tubing, as well as plastic pipe.
  • Sandcloth backing is covered 100% with a tough aluminum oxide abrasive that provides fast cleaning
  • Packaged in a dispensing box
  • Requires Certification

Documents

Dimensions & Measurements
Length
10 yd
Size
1-1/2 in x 10 yard
Width
1-1/2 in
Characteristics & Features
Material
Aluminum Oxide
Warranty & Product Information
Application
Plumbing
Product Type
Dispenser Box
UPC
032628450257