This product requires certification to purchase.

1-1/2 in. x 25 yd. 120µm Aluminum Oxide Abrasive Cloth (Pack of 12)

Hercules®

1-1/2 in. x 25 yd. 120µm Aluminum Oxide Abrasive Cloth (Pack of 12)

  • Fast #
  • Part #H45030
  • Item #804659
  • Manufacturer Part #45030
5 out of 5 Customer Rating
Brand image
Hercules®

1-1/2 in. x 25 yd. 120µm Aluminum Oxide Abrasive Cloth (Pack of 12)

  • Fast #
  • Part #H45030
  • Item #804659
  • Manufacturer Part #45030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 648
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Clean, polish, and deburring copper pipe and fittings
  • Made with water-resistant resin-bonded aluminum oxide (120 grit size)
  • Packaged in a dispensing box
  • Requires Certification

Documents

Dimensions & Measurements
Length
25 yd
Package Quantity
Pack of 12
Size
1-1/2 in x 25 yd
Width
1-1/2 in
Characteristics & Features
Material
Aluminum Oxide
Warranty & Product Information
Application
Deburring, Plumbing, Waterproofing
Product Type
Abrasive Cloth
UPC
032628450301