This product requires certification to purchase.

1 qt PVC Purple Primer

Hercules®

1 qt PVC Purple Primer

  • Fast #
  • Part #H60490
  • Item #804726
  • Manufacturer Part #60490
3.6 out of 5 Customer Rating
Brand image
Hercules®

1 qt PVC Purple Primer

  • Fast #
  • Part #H60490
  • Item #804726
  • Manufacturer Part #60490
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 672
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Note: For use where plumbing codes require purple, rather than clear primers
  • Recommended methods to soften and prepare surface of PVC pipe and fittings
  • All sizes and SCH
  • Meets ASTM F656
  • Requires Certification

Documents

Dimensions & Measurements
Size
1 qt
Characteristics & Features
Color
Purple
Warranty & Product Information
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
Yes
NSF
NSF 61
NSF Certified
Yes
Pipe Compatibility
PVC
Product Type
Primer
UPC
032628604902