This product requires certification to purchase.

1 qt Sludge Treatment

Hercules®

1 qt Sludge Treatment

  • Fast #
  • Part #H35310
  • Item #70025
  • Manufacturer Part #35310
5 out of 5 Customer Rating
Brand image
Hercules®

1 qt Sludge Treatment

  • Fast #
  • Part #H35310
  • Item #70025
  • Manufacturer Part #35310
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 528
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Helps eliminate burner breakdown from sludge and water in fuel oil and tanks
  • Disperses sludge and emulsifies water in oil tanks to prevent tank corrosion, sludge formation and winter freeze-ups, which ensures a steady slow at all times
  • Increases fuel tank life, and minimizes breakdowns from clogged lines, strainers, and nozzles
  • Improves combustion efficiency, reduces soot formation, and conserves energy
  • Requires Certification
Dimensions & Measurements
Depth
3-1/2 in
Height
8-1/2 in
Size
1 qt
Width
4 in
Characteristics & Features
Color Finish Name
Light Brown
Material
Liquid
Warranty & Product Information
Application
Clogged Lines, Nozzle, Strainers
CARB OTC LEED Compliant
No
Product Type
Sludge Treatment
UPC
032628353107