16 oz. Fast Set CPVC in Orange
16 oz. Fast Set CPVC in Orange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1056-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Potable water pipe and fittings to 8<RDQUOT/> diameter
- Meets ASTM F493
- Uses potential relay
- Extends the life of your compressor
- Reduce damaging in-rush current by up to 50%
- Protect viral internal components
- Save homeowners from costly repairs
- Start air conditioners that are close to breaking
- Approved by compressor manufacturers
- Approved by equipment manufacturers
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM F-493
- CARB OTC LEED Compliant:
- Yes
- Color:
- Orange
- IAPMO Listed:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- CPVC
- Set Time:
- Fast Set
- Size:
- 16 oz
- UPC:
- 032628603158