This product requires certification to purchase.

16 oz. Plastic in Clear Cleaner

Hercules®

16 oz. Plastic in Clear Cleaner

  • Fast #
  • Part #H60664
  • Item #410707
  • Manufacturer Part #60664
4.8 out of 5 Customer Rating
Brand image
Hercules®

16 oz. Plastic in Clear Cleaner

  • Fast #
  • Part #H60664
  • Item #410707
  • Manufacturer Part #60664
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1056
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Plastic pipe and fittings cleaner
  • For removing foreign matter and dirt from ABS, PVC, and CPVC pipe and fittings
  • Fast-acting cleaner for ABS, PVC and CPVC pipe and fittings
  • Clear in color, will not stain most surfaces
  • Clear finish flows freely and evaporates quickly
  • Easy to apply with included in-lid dauber
  • All Hercules solvent cement and primer products are certified to UL Greenguard Gold
  • Requires Certification
Dimensions & Measurements
Size
16 oz
Characteristics & Features
Color
Clear
Warranty & Product Information
Application
ABS, Plastic Pipe
Pipe Compatibility
Plastic
Product Type
Cleaner
UPC
032628606647