This product requires certification to purchase.

32 oz. PVC Purple Primer

Hercules®

32 oz. PVC Purple Primer

  • Fast #
  • Part #H60420
  • Item #43640
  • Manufacturer Part #60420
5 out of 5 Customer Rating
Brand image
Hercules®

32 oz. PVC Purple Primer

  • Fast #
  • Part #H60420
  • Item #43640
  • Manufacturer Part #60420
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 672
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Professional grade purple primer for use on all schedules and classes of CPVC and PVC pipe and fittings
  • Removes surface dirt, grease and grime as well as softens the pipe surface to allow a fast, secure solvent weld
  • Purple Tint ensures piping has been primed prior to solvent cement application
  • Easy to apply on any diameter of PVC or CPVC piping with included in-lid dauber; not recommended for use on ABS piping installations
  • Allows for a fast, secure solvent weld
  • Recommended application temperature of -15°F to 110°F / -26°C to 43°C
  • All Hercules solvent cement and primer products are certified to UL Greenguard Gold
  • Low VOC primer that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements, meets ASTM Standard F656 and complies with NSF/ANSI 61 health effects requirements
  • Please refer to the Oatey Limited Warranty for warranty details
  • Requires Certification
Dimensions & Measurements
Size
32 oz
Characteristics & Features
Color
Purple
Warranty & Product Information
ANSI
ANSI 61
Application
Residential
ASTM
ASTM F-656
CARB OTC LEED Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Pipe Compatibility
PVC
Product Type
Primer
SCAQMD Compliant
Yes
UPC
032628604209