This product requires certification to purchase.

8 oz. PVC in Purple Primer

Hercules®

8 oz. PVC in Purple Primer

  • Fast #
  • Part #H60413
  • Item #804655
  • Manufacturer Part #60413
4.7 out of 5 Customer Rating
Brand image
Hercules®

8 oz. PVC in Purple Primer

  • Fast #
  • Part #H60413
  • Item #804655
  • Manufacturer Part #60413
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1512
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • For use where plumbing codes require purple, rather than clear primers
  • Recommended method to soften and prepare surface of PVC and CPVC pipe fittings
  • All sizes and schedules except copper tube size
  • Meets ASTM F656
  • Professional-grade purple primer for PVC and CPVC pipe, fittings
  • Allows for a fast, secure solvent weld
  • Recommended application temperature of -15°F to 110°F / -26°C to 43°C
  • All Hercules solvent cement and primer products are certified to UL Greenguard Gold
  • Requires Certification
Dimensions & Measurements
Size
8 oz
Characteristics & Features
Color
Purple
Warranty & Product Information
Application
ABS, Plastic Pipe, PVC, CPVC Pipe
ASTM
ASTM F-656
Pipe Compatibility
PVC
Product Type
Primer
UPC
032628604131