This product requires certification to purchase.

16 oz. Blue Thread Sealant

Hercules®

Block™ 16 oz. Blue Thread Sealant

  • Fast #
  • Part #H15711
  • Item #136577
  • Manufacturer Part #15711
5 out of 5 Customer Rating
Brand image
Hercules®

Block™ 16 oz. Blue Thread Sealant

  • Fast #
  • Part #H15711
  • Item #136577
  • Manufacturer Part #15711
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 792
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • An all-purpose, high-performance pipe joint and gasket sealing compound
  • Quickly provides leak-proof resistance to high-pressure, temperature, expansion, contraction and extreme vibration
  • Forms a tough, flexible and leak-resistant seal
  • Use for joints, threads, valves, flanges, gaskets, pumps and tanks
  • Performs over a range of -90 through 450° Fahrenheit on steel pipe
  • Can be used with hydraulic pressure up to 12,000 psi and gas pressure up to 2,600 psi
  • Requires Certification
Dimensions & Measurements
Pressure - Maximum
12000 psi
Size
16 oz
Characteristics & Features
Collection
Block™
Color
Blue
Proposition 65
WARNING: Cancer -www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
450
Temperature Range
-90 to 450 Deg F
Warranty & Product Information
ANSI
ANSI 61
Application
Aluminum, Black Iron, Brass, Copper, Galvanized Steel, Glass, PVC, Plumbing, Stainless Steel
CARB OTC LEED Compliant
No
IAPMO Listed
No
NSF Certified
No
Pipe Compatibility
All Purpose
UL Listed
No
UPC
032628157118