This product requires certification to purchase.

Wax Ring for 4 in. Waste Lines

Hercules®

Johni-Ring® Wax Ring for 4 in. Waste Lines

  • Fast #
  • Part #H90270
  • Item #1284563
  • Manufacturer Part #90270
5 out of 5 Customer Rating
Brand image
Hercules®

Johni-Ring® Wax Ring for 4 in. Waste Lines

  • Fast #
  • Part #H90270
  • Item #1284563
  • Manufacturer Part #90270
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1512
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wax gaskets provide a permanent, sanitary, gas and watertight seal on most types of water closets
  • Soft and flexible high-grade petroleum wax ring
  • Felt reinforced
  • Fits most 4" wall toilets
  • Clean release tray
  • Hands stay clean; wax maintains shape
  • Meets Federal Specifications TT-P-1536A
  • For warranty product details, refer to the Oatey limited Warranty document
  • Requires Certification

Documents

Dimensions & Measurements
Size
4 in
Included Components
Hardware Included
No
With Horn
No
Characteristics & Features
Collection
Johni-Ring®
Extra Wax
No
Material
Wax
Proposition 65
WARNING: Cancer -www.P65Warnings.ca.gov
Warranty & Product Information
UPC
032628902701