This product requires certification to purchase.

3 in. Center-to-Center Pull in Brushed Golden Brass

Hickory Hardware

Maven 3 in. Center-to-Center Pull in Brushed Golden Brass

  • Fast #
  • Part #BH078778BGB
  • Item #9903189
  • Manufacturer Part #H078778BGB
3.6 out of 5 Customer Rating
Brand image
Hickory Hardware

Maven 3 in. Center-to-Center Pull in Brushed Golden Brass

  • Fast #
  • Part #BH078778BGB
  • Item #9903189
  • Manufacturer Part #H078778BGB
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Center to Center
3 in
Depth
1-1/8 in
Length
5 in
Width
3/4 in
Characteristics & Features
Collection
Maven
Color Finish Category
Brass Tones
Color Finish Name
Brushed Golden Brass
Hardware Type
Cabinet Pull, Bar Pull, Pull
Material
Zinc
Style
Contemporary
Warranty & Product Information
Type
BH078778BGB
UPC
078555913915