This product requires certification to purchase.

3/8 in. Brass FIP Shut Off Valve

Highfield

3/8 in. Brass FIP Shut Off Valve

  • Fast #
  • Part #HB100F
  • Item #460336
  • Manufacturer Part #B-100F
4.1 out of 5 Customer Rating
Brand image
Highfield

3/8 in. Brass FIP Shut Off Valve

  • Fast #
  • Part #HB100F
  • Item #460336
  • Manufacturer Part #B-100F
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • When ambient temperature reaches 165°F, valve automatically closes and shuts off fuel supply to burner
  • Can also be operated manually
  • Double seal and backseat feature prevent leaks at the stem
  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connection 2
FIPT
End Connections
FIPT
Pressure - Maximum
10 psi
Valve Size
3/8 in
Characteristics & Features
Material
Brass
Valve Body Material
Brass
Valve Body Style
Inline
Valve Operator
Hand Wheel
Valve Type
Shut Off Valve
Electrical & Operational Information
Maximum Temperature
165
Warranty & Product Information
NSF Certified
No
UL Listed
UL 842