This product requires certification to purchase.

1 gal Pink Anti-freeze

Highline Products

Prime Guard 1 gal Pink Anti-freeze

  • Fast #
  • Part #HPRIM95806
  • Item #9961992
  • Manufacturer Part #PRIM95806
3.2 out of 5 Customer Rating
Brand image
Highline Products

Prime Guard 1 gal Pink Anti-freeze

  • Fast #
  • Part #HPRIM95806
  • Item #9961992
  • Manufacturer Part #PRIM95806
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    2  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • All ingredients are listed in the U.S. Federal Register (GRAS)
  • Non-toxic
  • Effective to -50°F
  • Meets industry standard for burst protection in copper pipes
  • Convenient, ready to use solution
  • Safe on copper, brass & all plastics (except acetate)
  • Safe for incidental contact with people, pets & wildlife
  • Requires Certification

Documents

Dimensions & Measurements
Size
1 gal
Characteristics & Features
Collection
Prime Guard
Color
Pink
Warranty & Product Information
Product Type
Anti-freeze