This product requires certification to purchase.

8 oz Gas Leak Detector

Highside Chemical

8 oz Gas Leak Detector

  • Fast #
  • Part #H22008
  • Item #1146065
  • Manufacturer Part #22008
5 out of 5 Customer Rating
Brand image
Highside Chemical

8 oz Gas Leak Detector

  • Fast #
  • Part #H22008
  • Item #1146065
  • Manufacturer Part #22008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • A non-freezing, viscous fluorescent, bubble-type gas leak detector
  • Rated to -30°F (-34°C)
  • Use on hot and cold piping
  • This non-hazardous gas leak detector is now non-toxic and does not contain ethylene glycol
  • Leaks appear as large strong bubbles which cling to the surface and are fluorescent under a black light
  • For use on equipment containing most gases: air, natural gas, all refrigerants (R-12, R-134A, R-22, R-502, etc.), ammonia, SO2, etc
  • Requires Certification

Documents

Dimensions & Measurements
Size
8 oz
Characteristics & Features
Color
Yellow
Material
Plastic