This product requires certification to purchase.

1195 in.lb. 1-1/16 in. Torque Wrench

hilmor®

1195 in.lb. 1-1/16 in. Torque Wrench

  • Fast #
  • Part #DIV1963826
  • Item #10269829
  • Manufacturer Part #1963826
4.2 out of 5 Customer Rating
Brand image
hilmor®

1195 in.lb. 1-1/16 in. Torque Wrench

  • Fast #
  • Part #DIV1963826
  • Item #10269829
  • Manufacturer Part #1963826
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Adjustable jaw eliminates the need to carry around extra wrench heads
  • Nine programmable memory settings allow for quick access to the most common torque levels
  • Digital adjustments help ensure torque measurement accuracy
  • LED lights and buzzer indicate that desired torque has been reached
  • Requires Certification

Documents

Dimensions & Measurements
Length
17 in
Torque (In-Lbs)
1195 in-lbs
Characteristics & Features
Brand Model Compatibility
hilmor
Color Finish Name
Silver
Drive Size
1-1/16 in
Handle Type
Lever
Number of Tools Included
1
Tool Type
Torque Wrench
Electrical & Operational Information
Drive Type
Wrench
Warranty & Product Information
UPC
885363169010