2-3/4 in. Magnetic Nut Driver
2-3/4 in. Magnetic Nut Driver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hilmor reversible magnetic nut drivers incorporate a high performance socket design that drives the fastener from the flats, not the corners, minimizing slippage. It features a tapered socket design for improved access in tight spaces
- The socket quickly changes between 1/4 in and 5/16 in sizes, and is available in 3 standard lengths of 2-3/4, 4 and 6 inch lengths. The sockets are forged from 6150 alloy steel and hardened above 48 HRC for improved strength and durability
- High performance socket design drives the fastener from the flats, not the corners, minimizing slippage
Specifications
- Length:
- 2-3/4 in
- Magnetic:
- Yes
- Tool Type:
- Nut Driver
- UPC:
- 095247182985