This product requires certification to purchase.

1/4 - 1-5/8 in. Copper and Plastic Deburring Wheel

hilmor®

Modulus™ 1/4 - 1-5/8 in. Copper and Plastic Deburring Wheel

  • Fast #
  • Part #DIV1891258
  • Item #7025455
  • Manufacturer Part #1891258
4.5 out of 5 Customer Rating
Brand image
hilmor®

Modulus™ 1/4 - 1-5/8 in. Copper and Plastic Deburring Wheel

  • Fast #
  • Part #DIV1891258
  • Item #7025455
  • Manufacturer Part #1891258
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Whether they’re inside or outside, copper or plastic, Hilmar Deburring Tools can smooth things over. With steel blades, the standard Deburrer works flawlessly on tubing from 1/4” to 1-5/8” OD. And our Pocket Size Deburring Tool lets you put your silky-smooth signature on even the smallest pieces of tubing.
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1/4 in - 1-5/8 in
Height
3/8 in
Length
5-1/2 in
Weight
7 oz
Width
3/8 in
Characteristics & Features
Collection
Modulus™
Color Finish Name
Black, Silver
Material
Steel
Number of Tools Included
1
Warranty & Product Information
Application
Copper, Plastic
UPC
885363129434