This product requires certification to purchase.

1.9W 3in. Tall LED Vertical Step Light 12V in Satin White

Hinkley

1.9W 3in. Tall LED Vertical Step Light 12V in Satin White

  • Fast #
  • Part #H1553SW
  • Item #7914653
  • Manufacturer Part #1553SW
5 out of 5 Customer Rating
Brand image
Hinkley

1.9W 3in. Tall LED Vertical Step Light 12V in Satin White

  • Fast #
  • Part #H1553SW
  • Item #7914653
  • Manufacturer Part #1553SW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Satin White
Glass Type
Etched
Light Bulb Type
LED
Material
Cast Aluminum
Proposition 65
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Watts
1.9 W
Warranty & Product Information
Type
H1553SW
UPC
640665155761