This product requires certification to purchase.

11 in. 60W 1-Light Outdoor Wall Lantern in Vintage Black

Hinkley

11 in. 60W 1-Light Outdoor Wall Lantern in Vintage Black

  • Fast #
  • Part #H1270VK
  • Item #3265123
  • Manufacturer Part #1270VK
4.9 out of 5 Customer Rating
Brand image
Hinkley

11 in. 60W 1-Light Outdoor Wall Lantern in Vintage Black

  • Fast #
  • Part #H1270VK
  • Item #3265123
  • Manufacturer Part #1270VK
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • For complete warranty information visit https://www.hinkleylighting.com
  • Streamlined forms, robust finishes and symmetrical details complement Craftsman facades
  • Striking black finish enhances design
  • 2 year finish warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7-3/10 in
Height
11 in
Width
6-1/2 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Vintage Black
Dimmable
No
Glass Type
White Linen
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Style
Transitional, Craftsman
Material
Cast Aluminum
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
UL Listed
Yes
UPC
640665927009