This product requires certification to purchase.

17-1/2 in. 40 W 3-Light Candelabra Lantern in Black

Hinkley

17-1/2 in. 40 W 3-Light Candelabra Lantern in Black

  • Fast #
  • Part #H1676BK
  • Item #1843591
  • Manufacturer Part #1676BK
4.8 out of 5 Customer Rating
Brand image
Hinkley

17-1/2 in. 40 W 3-Light Candelabra Lantern in Black

  • Fast #
  • Part #H1676BK
  • Item #1843591
  • Manufacturer Part #1676BK
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • 2 year finish warranty
  • Striking black finish enhances design
  • For complete warranty information visit https://www.hinkleylighting.com
  • Classic lines and heritage details complement traditional architecture
  • Requires Certification

Documents

Dimensions & Measurements
Depth
9-1/2 in
Height
18 in
Width
10 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
No
Glass Type
Clear Seeded
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Style
Traditional
Material
Cast Aluminum
Number of Lights
3
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
40 W
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
No
UPC
640665167627