This product requires certification to purchase.

3 x 84 in. Post with Photocell in Textured Black

Hinkley

3 x 84 in. Post with Photocell in Textured Black

  • Fast #
  • Part #H6662TK
  • Item #7884976
  • Manufacturer Part #6662TK
4.6 out of 5 Customer Rating
Brand image
Hinkley

3 x 84 in. Post with Photocell in Textured Black

  • Fast #
  • Part #H6662TK
  • Item #7884976
  • Manufacturer Part #6662TK
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • This post must be buried at least 18" below ground level
  • Photo relay switch included
  • 2-year finish warranty
  • Requires Certification
Dimensions & Measurements
Height
84 in
Width
3 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Textured Black
Dimmable
No
Installation Type
Ground Mount
Material
Aluminum
Proposition 65
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
ETL Listed
No
Product Type
Post with Photocell
UL Listed
No
UPC
640665666212