This product requires certification to purchase.

60W 3-Light Candelabra E-12 Incandescent Outdoor Pendant in Buckeye Bronze with Heritage Brass

Hinkley

60W 3-Light Candelabra E-12 Incandescent Outdoor Pendant in Buckeye Bronze with Heritage Brass

  • Fast #
  • Part #H2102KZ
  • Item #7164875
  • Manufacturer Part #2102KZ
5 out of 5 Customer Rating
Brand image
Hinkley

60W 3-Light Candelabra E-12 Incandescent Outdoor Pendant in Buckeye Bronze with Heritage Brass

  • Fast #
  • Part #H2102KZ
  • Item #7164875
  • Manufacturer Part #2102KZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Sophisticated and streamlined design, durable construction and timeless finish complement any architectural style
  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems.
  • For complete warranty information visit https://www.hinkleylighting.com
  • Bold and robust dark bronze finish
  • Requires Certification

Documents

Dimensions & Measurements
Height
17-3/10 in
Width
11-1/2 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Buckeye Bronze, Heritage Brass
Dimmable
No
Glass Type
Clear
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Aluminum, Brass
Number of Lights
3
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
No
UL Listed
Suitable for Damp Locations
UPC
640665210200