This product requires certification to purchase.

60W 3-Light Candelabra E-12 Outdoor Pendant in Museum Black

Hinkley

60W 3-Light Candelabra E-12 Outdoor Pendant in Museum Black

  • Fast #
  • Part #H2562MB
  • Item #7545256
  • Manufacturer Part #2562MB
4.1 out of 5 Customer Rating
Brand image
Hinkley

60W 3-Light Candelabra E-12 Outdoor Pendant in Museum Black

  • Fast #
  • Part #H2562MB
  • Item #7545256
  • Manufacturer Part #2562MB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Museum Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • This chain or cable hung fixture may be installed on any sloped ceiling.
  • 2 year finish warranty
  • 12 year warranty on electrical wiring and components
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Striking black finish enhances design
  • Requires Certification
Dimensions & Measurements
Height
19-1/2 in
Width
12 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Museum Black
Dimmable
No
Glass Type
Clear
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Aluminum
Number of Lights
3
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
No
UL Listed
Suitable for Wet Locations
UPC
640665256222