This product requires certification to purchase.

36W 1-Light Integrated Vanity Fixture in Lacquered Brass

Hinkley

Aiden 36W 1-Light Integrated Vanity Fixture in Lacquered Brass

  • Fast #
  • Part #H53062LCB
  • Item #10024384
  • Manufacturer Part #53062LCB
4.7 out of 5 Customer Rating
Brand image
Hinkley

Aiden 36W 1-Light Integrated Vanity Fixture in Lacquered Brass

  • Fast #
  • Part #H53062LCB
  • Item #10024384
  • Manufacturer Part #53062LCB
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Lacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Modern & minimalist: Etched white glass cylinder softens the glow, cutting back on shadows and glare, complemented by the warm, amber lacquered brass finish of the decorative cuff, backplate, and end caps
  • Transitional style & functionality: A palette of finishes complement any bathroom or powder room decor while adding task light next to or above a mirror: black, chrome, lacquered brass, brushed nickel and polished nickel
  • Illuminated by integrated LED: Safer for the environment, energy efficient, and last longer than incandescent bulbs
  • Light fixture safety ratings: Suitable for use in damp locations, defined by NEC and CEC; Meets UL & CSA product safety standards
  • Mounting hardware is hidden on the back plate to ensure a clean silhouette
  • Fixture can be mounted vertically
  • Suitable for use in damp locations as defined by NEC and CEC
  • Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
  • ADA compliant
  • LED components carry a 5-year limited warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
4-3/4 in
Length
3-3/4 in
Width
22-3/4 in
Characteristics & Features
Ballast Type
Residential
Collection
Aiden
Color Finish Category
Brass Tones
Color Finish Name
Lacquered Brass
Color Temperature
3000
Dimmable
Yes
Glass Type
Etched, Frosted
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting, Up/Down Lighting
Lighting Style
Modern, Transitional
Material
Glass, Steel
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Lumens
2900
Number Of Hours
30000 hr
Volts
120V
Watts
36 W
Warranty & Product Information
ADA Compliant
Yes
UL Listed
Suitable for Damp Locations
UPC
640665530704