This product requires certification to purchase.

12 x 19-1/2 in. 180W 3-Light Ceiling Mount Candelabra E-12 Outdoor Pendant in Oil Rubbed Bronze

Hinkley

Alford Place 12 x 19-1/2 in. 180W 3-Light Ceiling Mount Candelabra E-12 Outdoor Pendant in Oil Rubbed Bronze

  • Fast #
  • Part #H2562OZ
  • Item #7296974
  • Manufacturer Part #2562OZ
5 out of 5 Customer Rating
Brand image
Hinkley

Alford Place 12 x 19-1/2 in. 180W 3-Light Ceiling Mount Candelabra E-12 Outdoor Pendant in Oil Rubbed Bronze

  • Fast #
  • Part #H2562OZ
  • Item #7296974
  • Manufacturer Part #2562OZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • This chain or cable hung fixture may be installed on any sloped ceiling.
  • Classic lines and heritage details complement traditional architecture
  • 2 year finish warranty
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Bold and robust dark bronze finish
  • Requires Certification
Dimensions & Measurements
Height
19-1/2 in
Width
12 in
Characteristics & Features
Collection
Alford Place
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Dimmable
No
Glass Type
Clear
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Aluminum
Number of Lights
3
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
180 W
Warranty & Product Information
ETL Listed
No
UL Listed
No
UPC
640665256208