This product requires certification to purchase.

180W 3-Lights E12 Base Outdoor Post Mount Lantern in Oil Rubbed Bronze

Hinkley

Alford Place 180W 3-Lights E12 Base Outdoor Post Mount Lantern in Oil Rubbed Bronze

  • Fast #
  • Part #H2563OZLL
  • Item #10024287
  • Manufacturer Part #2563OZ-LL
3.9 out of 5 Customer Rating
Brand image
Hinkley

Alford Place 180W 3-Lights E12 Base Outdoor Post Mount Lantern in Oil Rubbed Bronze

  • Fast #
  • Part #H2563OZLL
  • Item #10024287
  • Manufacturer Part #2563OZ-LL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
26 in
Width
14 in
Characteristics & Features
Collection
Alford Place
Color Finish Category
Bronze Tones
Color Finish Name
Dark Bronze, Light Bronze
Color Temperature
2700
Glass Type
Clear
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
LED
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Aluminum
Number of Lights
3
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Lumens
900
Number Of Hours
15000 hr
Volts
120V
Watts
5 W
Warranty & Product Information
Type
H2563OZLL
UPC
640665256338