60W 2-Light 23 in. Outdoor Wall Sconce in Blackened Copper
Beacon Hill 60W 2-Light 23 in. Outdoor Wall Sconce in Blackened Copper
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wet rated
- General Hinkley warranty statement
- Finish group - copper
- Style outdoor - traditional
- Outdoor - finish
- Vintage filament bulbs
- Taking inspiration from an English lantern, Beacon Hill achieves a timeless aesthetic
- Part of the Heritage collection, this traditional style features a striking blackened copper or museum black aluminum frame
- The heavily seeded glass pays homage to its old world charm
Specifications
- ADA Compliant:
- No
- AMP:
- 0.5
- Ballast Type:
- Residential
- Collection:
- Beacon Hill
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Blackened Copper
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seedy
- Height:
- 23 in
- Installation Type:
- Wall Mount
- Length:
- 7-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Colonial, Traditional
- Material:
- Aluminum, Glass
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 640665174649
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 7-3/4 in