This product requires certification to purchase.

60W 1-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Sienna

Hinkley

Bingham 60W 1-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Sienna

  • Fast #
  • Part #H2040SN
  • Item #4411209
  • Manufacturer Part #2040SN
3.8 out of 5 Customer Rating
Brand image
Hinkley

Bingham 60W 1-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Sienna

  • Fast #
  • Part #H2040SN
  • Item #4411209
  • Manufacturer Part #2040SN
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The Heritage Collection encompasses premium outdoor fixtures that pay tribute to the nostalgia of America's past while reinforcing Hinkley's philosophy of timeless, quality design.
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • For complete warranty information visit https://www.hinkleylighting.com
  • Classic lines and heritage details complement traditional architecture
  • 12 year warranty on electrical wiring and components
  • Requires Certification

Documents

Dimensions & Measurements
Depth
6-1/2 in
Height
12-1/2 in
Width
4-3/4 in
Characteristics & Features
Collection
Bingham
Color Finish Category
Browns
Color Finish Name
Sienna
Dimmable
No
Glass Type
Clear Seeded
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Brass
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Suitable for Wet Locations
UPC
640665204001